
Ledlenser H19R Signature, Bluetooth App Control, 4000 Lumens (Discontinued)
- Mfr # 880507
- Zoro # G4611044
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880507
Zoro #
G4611044
UPC #
847706100586
Country of Origin
China
Details
Light Output Modes
Boost, Power, Mid Power, Low Power, Strobe, Position, S.O.S., Blink
Flashlight Battery Type
Li-ion
Lamp Type
Xtreme LED
Switch Type
Front Switch
Focus
No
Special Light Output Mode
Constant Light
Battery Burn Time
3.5H, 7H, 20H
Beam Distance
330, 250, 150, 80 m
Batteries Included
Yes
Light Output
4000 Boost, 1800 High, 800 Mid, 200 Low
Power Source
Rechargeable Battery
Charging Time
330 min
IP Rating
IP68
Color Rendering Index
80
Color Temp.
6000 to 7500K
Description
The H19R Signature is the ultimate high-end headlamp for extreme outdoor adventurers. The fusion of individually dimmable flood and spot beams creates a truly unique light pattern. Thanks to the Ledlenser Connect App and Bluetooth remote control, the H19R Signature can easily be personalized and controlled remotely. The included accessories ensure flexible use, e.g. on helmets or on handlebars. That and much more makes the H19R Signature apremium portable light choice.
- • High-end headlamp with up to 4000 lumens and forward-thinking technologies
- • Bluetooth connection to the smartphone for custom light functions and settings via Ledlenser Connect App; additional remote control allows external operation of the lamp, e.g. from the wrist
- • Fusion Beam: individually adjustable flood and spot light provide excellent illumination
- • Maximum protection against dust and water (IP68)
- • Additional accessories included, such as remote control, GoPro adapter, extension cable, universal mount and helmet mounting system
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.