Zoro Homepage
This item is Discontinued.
Ledlenser Inc Ledlenser H5R Core, 500 Lumens 880505

Ledlenser H5R Core, 500 Lumens (Discontinued)

  • Mfr # 880505
  • Zoro # G4611528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880505
Zoro #
G4611528
UPC #
847706100500
Country of Origin
China

Details

Light Output Modes
Boost, Power, Low Power
Flashlight Battery Type
Li-ion
Beam Distance
200, 150, 30 m
Battery Burn Time
2H, 50H
Focus
Yes
Lamp Type
High Power LED
Special Light Output Mode
Constant Light
Switch Type
Multifunctional Switch
Light Output
500 Boost, 300 High, 15 Low
Batteries Included
Yes
Power Source
Rechargeable Battery
IP Rating
IP67
Charging Time
210 min
Color Temp.
6000 to 7500K
Color Rendering Index
70

Description

The H5R Core is a compact, powerful headlamp that is a convenient and waterproof portable lighting solution. This headlamp is practical and versatile, thanks to the Ledlenser patented Advanced Focus System, continuous dimmability and 160-degree lamp head rotation. The H5R Core can be easily charged via magnetic charging and features a battery status indicator, so you know when to power back up.


  • • Patented3 Advanced Focus System for efficient, precise flood and spot lighting
  • • Intuitive operation and stepless dimming with the Wheel Switch
  • • 160 degrees of lamp head rotation
  • • Flex Sealing Technology provides superior protection against dust and water (IP67)
  • • Convenient charging of the battery with the robust Magnetic Charge System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.