
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
880506
Zoro #
G4611150
UPC #
847706100517
Country of Origin
China
Details
Light Output Modes
Boost, Power, Low Power
Flashlight Battery Type
Li-ion
Light Output
1000 Boost, 600 High, 15 Low
Special Light Output Mode
Constant Light
Switch Type
Multifunctional Switch
Focus
Yes
Battery Burn Time
4H, 65H
Lamp Type
Xtreme LED
Batteries Included
Yes
Beam Distance
250, 200, 25 m
IP Rating
IP67
Power Source
Rechargeable Battery
Color Rendering Index
70
Color Temp.
6000 to 7500K
Charging Time
210 min
Description
The H7R Core is a versatile specialist among headlamps – powerful, durable and continuously dimmable. The Ledlenser patented Advanced Focus System allows you to easily transition light from a broad flood beam to a sharply focused long-distance beam. The 130-degree rotating lamp head, quick magnetic charging and extreme dust and water protections make the H7R Core a reliable multi-purpose portable light.
- • Compact, powerful and versatile headlamp with our patented3 Advanced Focus System
- • Convenient charging of the battery with the robust Magnetic Charge System
- • Intuitive operation and stepless dimming with the Wheel Switch
- • 130 degrees of lamp head rotation
- • Flex Sealing Technology provides superior protection against dust and water (IP67)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.