
Ledlenser ML6 Connect, Bluetooth Remote Control, 750 Lumens (Discontinued)
- Mfr # 880567
- Zoro # G4611412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880567
Zoro #
G4611412
UPC #
847706100722
Country of Origin
China
Details
Lamp Type
Power LED
Power Source
Rechargeable battery
Flashlight Battery Type
Li-ion
Battery Burn Time
3.5H 12H, 180H
Battery Included / Bare Tool
Battery Included
Switch Type
Front Switch
Light Output Modes
Boost, Power, Mid Power, Low Power, Blink, Pulse, S.O.S., Strobe, Position
Focus
No
Charging Time
300 min
Special Light Output Mode
Energy Saving
Light Output
750 Boost, 550 High, 100 Mid, 5 Low
Color Temp.
2500 to 3000K
Color Rendering Index
80
IP Rating
IP66
Description
The ML6 Connect WL is the smart controllable lantern for all life situations. Thanks to its path-breaking Micro Prism Technology, it provides efficient, glare-free and targeted lighting – either with pleasant warm white light or with red light to maintain night vision. Thanks to the Ledlenser Connect App and the included remote control, the ML6 Connect can be personalised at any time. The lantern features a power bank function and various mounting options, therefore being always ready for use.
- • Most modern lens technology for a glare-free, homogenous illumination and high energy efficiency
- • Personalization of light functions and remote control of several lanterns simultaneously thanks to the included remote control and Ledlenser Connect App
- • Particularly pleasant warm white light color and additional red light mode
- • Magnetic Charge System and power bank function
- • Rubber hook for hanging the light, integrated magnet for mounting it on metal surfaces, and a removable stand with an extra built-in metal hook that can be flipped out to provide more light mounting options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.