
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880515
Zoro #
G4611850
UPC #
847706100913
Country of Origin
China
Details
Beam Distance
250, 180, 110, 40
Light Output Modes
Boost, Low Power, Mid Power, Power, Position, Blink, S.O.S., Strobe
Special Light Output Mode
Constant Light
Switch Type
Front Switch
Battery Included / Bare Tool
Battery Included
Flashlight Battery Type
Li-ion
Focus
Yes
Light Output
500 Boost, 350 High, 130 Mid, 15 Low
Charging Time
120 min
Lamp Type
High Power LED
Battery Burn Time
1H, 3.5H, 25H
Color Rendering Index
70
Color Temp.
6000 to 7500K
Power Source
Rechargeable battery
IP Rating
IP68
Description
The P5R Core is lightweight (less than 4 ounces) and extremely compact, so it fits comfortably in the pocket of your jacket or pants. Despite its compact size, it packs a powerful light punch, is extremely weather resistant and equipped with the latest light technologies. Light functions can be customised to the user more easily than ever before with Smart Light Technology. The Magnetic Charge System provides easy charging of the battery and thanks to the Flex Sealing Technology, the lamp can easily handle submersion in water.
- • Advanced Focus System for efficient, precise flood and spot lighting
- • Smart Light Technology for custom light functions
- • High protection against dust and water (IP68) through Flex Sealing Technology
- • Constant Light for constant luminous flux over a long period of time
- • Convenient charging of the battery with Magnetic Charge System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.