Zoro Homepage
This item is Discontinued.
Ledlenser Inc Ledlenser P7R Core, 1400 Lumens 880518

Ledlenser P7R Core, 1400 Lumens (Discontinued)

  • Mfr # 880518
  • Zoro # G4611309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
880518
Zoro #
G4611309
UPC #
847706100944
Country of Origin
China

Details

Special Light Output Mode
Constant Light
Battery Burn Time
2H, 4H, 90H
Switch Type
Front Switch
Focus
Yes
Beam Distance
300, 210, 130, 15
Flashlight Battery Type
Li-ion
Charging Time
270 min
Light Output Modes
Blink, Boost, Low Power, Mid Power, Power, Position, S.O.S., Strobe
Lamp Type
Xtreme LED
Battery Included / Bare Tool
Battery Included
Light Output
1400 Boost, 1000 High, 440 Mid, 15 Low
IP Rating
IP68
Color Temp.
6000 to 7500K
Color Rendering Index
70
Power Source
Rechargeable battery

Description

The P7R Core is an all-new flashlight perfectly protected from dust and water. Its sleek design encases cutting-edge technology that provides bright views. The P7R Core is customizable with the innovative Smart Light Technology and can be charged with the Magnetic Charge System. It also has our patented Advanced Focus System combined with the new Multi-Core Optics Technology, which offers a consistent light beam in spot or flood mode and if necessary, even under water. And if you want to keep your hands free and illuminate a room, the lamp can easily be placed on the end cap.


  • • Advanced Focus System for efficient, precise flood and spot lighting
  • • Smart Light Technology for custom light functions
  • • High protection against dust and water (IP68) through Flex Sealing Technology
  • • Constant Light for constant luminous flux over a long period of time
  • • Convenient charging of the battery with Magnetic Charge System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.