Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lednovation LED Light Bulb, MR16, 2-Pin, 12V, 3000K, 24D LEDL-MR16-35-12-30D-INF

LED Light Bulb, MR16, 2-Pin, 12V, 3000K, 24D (Discontinued)

  • Mfr # LEDL-MR16-35-12-30D-INF
  • Zoro # G4996801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDL-MR16-35-12-30D-INF
Zoro #
G4996801
UPC #
817965011039
Country of Origin
Multiple

Dimensions

Max Overall Bulb Length
1-7/8"
Max. Overall Bulb Length
1-7/8"
Bulb Dia.
2 in

Details

Bulb Color Temp.
3000K
Bulb Shape
MR16
Voltage
12
Watts
4.7
Item
LED Lamp
Energy Star Compliant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
35,000 hr.
Bulb Beam Angle
24 Degrees
Bulb Designation
LEDL-MR16-35-12-30D-INF
Wattage Equivalency
3800W HAL
Color Temperature
3000 K

Description

LED Light Bulb, Dimmable / Non-Dimmable Dimmable, Lamp Type Reflector, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 4.7 Watts, 12 Voltage, Incandescent Equivalent (Watts) 35, Standard Halogen Equivalent (Watts) 35, Initial Lumens 350, Color Temp. 3000K, CRI 82, Average Life 50,000 hr., Color Warm White, Max. Overall Length 1.92 In., Bulb Dia. 2 In., Beam Angle 24 Degrees , Lamp Designation LEDL-MR16-35-12-30D-INF, Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.