Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Completemedical STGEL01A Obusforme Gel Seat Cushion

  • Mfr # STGEL01A

  • Zoro # G604029671


product price: $68.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STGEL01A
Zoro #
G604029671
UPC #
-
Country of Origin
China

Description

Features
  • The luxurious comfort of gel combined with contoured support is ideal for extended sitting environments
  • Ergonomically designed with a contoured shape to help support you in proper upright posture while the gel insert provides comfort
  • Unique gel grid design provides firmer memory foam support at the front and back, with a softer gel flex zone in the centre for cushioned comfort of the sitting bones
  • Cover's mesh centre allows for increased air circulation to help keep you cooler
  • Molded high-density memory foam base for stability
  • Perfectly suited for use in office, home or travel
Specifications
  • Colour: Black
  • Style: Foam
  • Type: Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.