Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

42 Potted Fraser Fir, 42PK

  • Mfr # PGFF426126F

  • Zoro # G312922271


product price: $125.99
/pk 42, $3.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGFF426126F
Zoro #
G312922271
UPC #
-
Country of Origin
China

Description

42 potted green fraser fir in square faux wood grain concrete pot with 8 PE pine cones & red berries attached. It has new dual power technology operates with 6ft lead cord with low voltage plug in or battery pack option. It has 612 molded memory wire tips & PE branches the diameter is 22in. 60 color change warm white to multi Mini starry lights are used on this tree. 6F push button plug w/6hr timer feature and 6F 3D battery box w/6hr timer are included. 2 year warranty. Retail dimensions 28in. L x 9.75in. W x 11.25in. H master pack 1 master dimensions 28in. L x 9.75in. W x 11.25in H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.