Zoro Homepage

HW100 M5 Mul Pro Lights

  • Mfr # PS100M5MU

  • Zoro # G912840302


product price: $39.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS100M5MU
Zoro #
G912840302
UPC #
-
Country of Origin
Viet Nam

Description

Holiday Wonderland 100lt faceted M5 multi Pro-series lightscontinuous-on technologytwin power technology and weather resistant interior pin insulation technology.Connect up to 30 sets end to end4in spacing4in lead/end plug33ft lighted length33.66ft total length. Indoor and outdoor use.15 year warranty. Retail box 7.75 in. L x 2 in. W x 9.75 in. H. Master pack 16 master dimensions 16.45 in. L x 17.25in. W x 10.55 in. H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.