LED String Light 130W, 16000LM for 100ft

  • Mfr # LEDSTRLIGHT130PLG850G2
  • Zoro # G424159336
product price: 
$
216.99
/ea
Free Shipping & Returns

Key Features

Job Light Type
String Light
Maximum Brightness
16,000 lm
Plug Type
Two Prong
Features
Integrated Hook for Mounting, Lasts upto 5X Longer than HID Lamps
Manufacturer Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LEDSTRLIGHT130PLG850G2
Zoro #
G424159336
UPC #
0046135665745
Country of Origin
Cambodia
Item
LED String Light
Job Light Type
String Light
Maximum Brightness
16,000 lm
Plug Type
Two Prong
Features
Integrated Hook for Mounting, Lasts upto 5X Longer than HID Lamps
Power Source
Corded
Minimum Operating Temperature
-40 Degrees F
Cord Wire Gauge
18 AWG
Number of Bulb Fixtures
10
Lamp Guard
Plastic Dome Cap
Color Rendering Index
80
Maximum Operating Temperature
104 Degrees F
Bulb Spacing
10 ft
For Location
Indoor
Mount Type
Hook
Switch Type
No Switch
Color Temperature
5000K
Wattage
130 W
Lamp Life
50,000 hr
Brightness Levels
16,000 lm
Includes Bulb
Built-In
IP Rating
IP65
Standards
ETLus, FCC, RoHS, TAA, UL1598
Number of Cord Wires
1
Operating Voltage
120V AC
Hazardous Location Specification
Not Rated
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Manufacturer Warranty Length
5 yr
Power Cord Length
100 ft
Overall Depth
100 ft
Head Diameter
3.94 in
Overall Height
2.56 in
String Overall Length
100 ft
Fits Chest Size
Integrated Hook for Mounting, Lasts upto 5X Longer than HID Lamps

Description

LED String Light, Bulb Spacing 10 ft, Color Temperature 5000K, Head Diameter 3.94 in, IP Rating IP65, Lighting Technology LED, Maximum Brightness 16,000 lm, Mount Type Hook, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth 100 ft, Overall Height 2.56 in, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type No Switch, Wattage 130 W, Color Rendering Index 80, Hazardous Location Specification Not Rated, Job Light Type String Light, Power Source Corded

Ratings & reviews