Zoro Homepage

LEDlescent Ballast-Free Dimmable LED T8

  • Mfr # 41587

  • Zoro # G616267276


product price: $11.75
/ea
Sold in multiples of 25 for $293.75

Key Features

Bulb Finish
Frosted
Maximum Operating Temperature
113 Degrees F
Light Color
White
Bulb Beam Angle
220 Degrees
Lumen Selectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41587
Zoro #
G616267276
UPC #
046135415876
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Nominal Length
4 ft
Overall Length
47 3/4 in

Details

Bulb Finish
Frosted
Maximum Operating Temperature
113 Degrees F
Light Color
White
Bulb Beam Angle
220 Degrees
Lumen Selectable
No
Shatter-Resistant
No
Dimmable
Yes
Item
Linear LED Bulb
Indoor/Outdoor Usage
Indoor/Outdoor
Color Temperature
4100K
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
RoHS,CSA,FCC,cULus(UL 1598c, UL 1993, CSA 22.2), NLB Trusted Warranty Program, DLC 5.1, -NSF (ANSI 2 - Food Equipment)
Dimming Type
DALI
Light Technology
LED
Bulb Housing
Glass
Color Rendering Index
82
Lumens
2,200 lm
Bulb Designation
T8
Bulb Base Type
Medium Bi-Pin (G13)
Incandescent Wattage Equivalency
32 W
Watts
15 W
Bulb Shape
T8
Voltage
120-277V
Rated Life
50,000 hr
UL 1993 Environmental Rating
Damp Location, Dry Location
Bulb UL Type
Type B
Lamp Wiring
Double-End
Bulb Power Source
Direct Wired
Series
LEDlescent(TM)
Bulb Start Type
Instant

Description

LEDlescent Ballast-Free Dimmable LED T8

Restrictions

This item has been restricted from sale in the following states: HI, ME, MN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.