Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000W E25 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S5124

  • Zoro # G0960829


product price: $57.79
/ea

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360 Degrees
Bulb Shape
E25
Max. Overall Bulb Length
15.63 in
Watts
1000W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5124
Zoro #
G0960829
UPC #
046135673078
Country of Origin
Mexico

Dimensions

Max. Overall Bulb Length
15.63 in
Bulb Dia.
3.13 in

Details

Bulb Base Type
Mogul
Bulb Beam Angle
360 Degrees
Bulb Shape
E25
Watts
1000W
Item
Bulb,HID,1000,E25,Mogul Base,High Pressu
Bulb Finish
Clear
Color Rendering Index
22
Lumens
130000L
Standards
Dry Rating
ANSI Code
S52
Dimmable
Non-Dimmable
Features
Lensed Lamp
Application
Lighting
Material
Glass / Metal
Location Rating
Dry
Bulb Start Type
Probe Start
Color Temperature
2100 K
Light Technology
HID
Rated Life
24,000 hr
Voltage
250.00 volts

Description

Bulb,HID,1000,E25,Mogul Base,High Pressu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.