Zoro Homepage

13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish

  • Mfr # S6729

  • Zoro # G0953445


product price: $8.35
/ea

Key Features

Watts
13 W
Bulb Base Type
G24q-1 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
Warm White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6729
Zoro #
G0953445
UPC #
046135206825
Country of Origin
China

Dimensions

Maximum Overall Length
5.19 in
Bulb Dia.
2 in
Overall Length
5.19 in

Details

Item
Bulb,CFL,13W,T4,G24q-1,4-Pin,Base,Doub
Watts
13 W
Bulb Base Type
G24q-1 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
900L
Rated Life
12000
Light Technology
Compact Fluorescent
Bulb Beam Angle
360 Degrees
Standards
IEC 60901- 2513
Energy Star Compliant
No
Bulb Finish
White
Color Rendering Index
82
Wattage Equivalency
3800W HAL
Housing Color
White
Features
Lensed Lamp
Incandescent Wattage Equivalency
3800W HAL

Description

Bulb,CFL,13W,T4,G24q-1,4-Pin,Base,Doub, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.