Zoro Homepage

13W T4 LED Light Bulb - GX23 Base - White Finish

  • Mfr # S6711

  • Zoro # G0953479


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Voltage
120
Watts
13 W
Bulb Base Type
GX23
Bulb Shape
T4
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6711
Zoro #
G0953479
UPC #
046135203350
Country of Origin
China

Dimensions

Maximum Overall Length
7.94 in
Overall Length
7.94 in
Nominal Length
7.94 in.
Bulb Dia.
1.25 in

Details

Item
Bulb,CFL,13W,T4,GX23 Base,Single Twin 2
Voltage
120
Watts
13 W
Bulb Base Type
GX23
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
Neutral White
Dimmable
Non-Dimmable
Lumens
800L
Rated Life
10,000 hrs
Light Technology
Compact Fluorescent
Bulb Beam Angle
360 Degrees
Color Rendering Index
82
Energy Star Compliant
No
Wattage Equivalency
3800W HAL
Bulb Finish
White
Housing Color
Silver
Features
Lensed Lamp
Incandescent Wattage Equivalency
3800W HAL

Description

Bulb,CFL,13W,T4,GX23 Base,Single Twin 2, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.