13W T4 LED Light Bulb - GX24q-1 (4-Pin) Base - Frost Finish

  • Mfr # S4371

  • Zoro # G0953619


product price: $13.39
/ea

Key Features

Watts
13 W
Bulb Base Type
GX24q-1 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S4371
Zoro #
G0953619
UPC #
046135208935
Country of Origin
China

Dimensions

Maximum Overall Length
4.19 in
Bulb Dia.
2 in
Nominal Length
4.2 inches
Overall Length
4.19 in

Details

Item
Bulb,CFL,13W,T4,GX24q-1,4-Pin,Base,Tri
Watts
13 W
Bulb Base Type
GX24q-1 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
Neutral White
Dimmable
Non-Dimmable
Lumens
900L
Rated Life
12000
Light Technology
Compact Fluorescent
Color Rendering Index
82
Bulb Finish
Frost
Bulb Beam Angle
360 Degrees
Wattage Equivalency
3800W HAL
Standards
IEC 60901- 3413
Energy Star Compliant
No
Housing Color
White
Features
Lensed Lamp
Incandescent Wattage Equivalency
3800W HAL

Description

Bulb,CFL,13W,T4,GX24q-1,4-Pin,Base,Tri, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.