14 W, T5, Miniature Bi-Pin (G5)
Mfr # FP14/835/ECO
Zoro # G8180447
product price: $3.25
/eaSold in multiples of 40 for $130.00
Key Features
Voltage
230 V
Watts
14 W
Bulb Base Type
Miniature Bipin
Bulb Shape
T5
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP14/835/ECO
Zoro #
G8180447
UPC #
-
Country of Origin
China
Dimensions
Overall Length
22-11/64 in
Nominal Length
2 ft
Bulb Dia.
1 in
Actual Length (in)
24 in
Nominal Length (in)
24 in
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 1,200 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 14 W, Voltage 230V AC, Standards TCLP Compliant, Overall Length 22-11/64 in, Rated Life 25,000 hr, Trade Number FP14/835/ECO, Bulb Dia. 1 in, Dimmable Yes, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.