Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 W, T5, Miniature Bi-Pin (G5)

  • Mfr # FP21/841/ECO

  • Zoro # G8210230


product price: $4.59
/ea
Sold in multiples of 40 for $183.60

Key Features

Voltage
120V AC
Watts
21 W
Bulb Shape
T5
Bulb Housing
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP21/841/ECO
Zoro #
G8210230
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
3 ft
Bulb Dia.
1 in
Overall Length
34 in
Nominal Length (in)
33.984 in
Actual Length (in)
33.984 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
21 W
Bulb Base Type
Miniature Bipin
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
4100
Dimmable
Yes
Lumens
1,900 lm
Rated Life
25000
Light Technology
Fluorescent
Bulb Designation
FP21/841/ECO
Shatter-Resistant
No
Light Color
White
Bulb Power Source
Requires Separate Ballast
High Output
No
Bulb UL Type
No UL Type
Standards
TCLP Compliant
Bulb Primary Application
General Purpose
Color Rendering Index
>= 80
Light Appearance
(4100 to 4900K) Cool White
Case Quantity
40
Initial Lumens at 35C
2100
Mean Lumens at 25C
1767
Mean Lumens at 35C
1953
Initial Lumens at 25C
1900

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 1,900 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 21 W, Voltage 120V AC, Standards TCLP Compliant, High Output No, Overall Length 34 in, Rated Life 25,000 hr, Trade Number FP21/841/ECO, Bulb Dia. 1 in, Dimmable Yes, Light Color White

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.