Zoro Homepage

25 W, G16-1/2, Candelabra Screw (E12)

  • Mfr # 13618

  • Zoro # G400720499


product price: $1.55
/ea
Sold in multiples of 24 for $37.20

Key Features

Voltage
120V AC
Watts
25 W
Bulb Shape
G16-1/2
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13618
Zoro #
G400720499
UPC #
046135136184
Country of Origin
China

Dimensions

Bulb Dia.
2 in
Overall Length
3 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
G16-1/2
Bulb Housing
Glass
Color Temperature
2850K
Dimmable
No
Lumens
180 lm
Rated Life
1,500 hr
Light Technology
Incandescent
Bulb Designation
25G16.5C 120V
Bulb Beam Angle
60 Degrees
Bulb Finish
Clear
Light Color
White
Overall Bulb Shape
G
Bulb Primary Application
General Purpose; Decorative
Shatter-Resistant
No
Overall Bulb Base Type
Candelabra Screw
Color Rendering Index
100

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape G16-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2850K, Lumens 180 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 25 W, Bulb Beam Angle 60 Degrees , Rated Life 1,500 hr, Dimmable No, Light Color White, Overall Length 3 in

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.