Zoro Homepage

25 W, T8, Intermediate Screw (E17)

  • Mfr # 18365

  • Zoro # G300720506


product price: $3.39
/ea
Sold in multiples of 12 for $40.68

Key Features

Voltage
120V AC
Watts
25 W
Bulb Shape
T8
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18365
Zoro #
G300720506
UPC #
046135183652
Country of Origin
China

Dimensions

Overall Length
2 5/8 in
Bulb Dia.
1 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
Intermediate Screw (E17)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
2850K
Dimmable
No
Lumens
230 lm
Rated Life
1,000 hr
Light Technology
Incandescent
Bulb Beam Angle
60 Degrees
Overall Bulb Base Type
Intermediate Screw
For Use With
Sewing Machine Services, Vacuum Cleaner
Bulb Primary Application
Home Appliance
Bulb Finish
Clear
Shatter-Resistant
No
Color Rendering Index
100
Light Color
White
Overall Bulb Shape
T

Description

Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Housing Glass, Bulb Shape T8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2850K, Lumens 230 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 25 W, Bulb Beam Angle 60 Degrees , Rated Life 1,000 hr, Dimmable No, Light Color White, Overall Length 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.