Zoro Homepage

250W ET18 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S4385

  • Zoro # G0961294


product price: $35.85
/ea

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360
Bulb Shape
ET18
Max. Overall Bulb Length
9.75 in
Color Rendering Index
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4385
Zoro #
G0961294
UPC #
046135644740
Country of Origin
Mexico

Dimensions

Max. Overall Bulb Length
9.75 in
Bulb Dia.
2.25 in

Details

Bulb Base Type
Mogul
Bulb Beam Angle
360
Bulb Shape
ET18
Item
Bulb,HID,250,ET18,Mogul Base,Metal Halid
Color Rendering Index
65
Standards
Dry Rating
Lumens
22000L
Bulb Finish
Clear
Application
Lighting
Material
Glass / Metal
Dimmable
Non-Dimmable
Location Rating
Dry
Color Temperature
4000 K
Rated Life
10,000 hr
Voltage
133.00 volts
Watts
250 W

Description

Bulb,HID,250,ET18,Mogul Base,Metal Halid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.