Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
25W, 48" MOL, T8 Extended Performance Supersaver FL lamp, 4100K, rare earth phosphor, 85 CRI
- Mfr # FO3225W841XPSSECO3/22234
- Zoro # G623777621
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
Watts
25 W
Bulb Base Type
Medium Bipin
Color Temp
4100K
Bulb Shape
T8
CRI
85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FO3225W841XPSSECO3/22234
- Zoro #
- G623777621
- UPC #
- -
- Country of Origin
- United States
- Watts
- 25 W
- Bulb Base Type
- Medium Bipin
- Color Temp
- 4100K
- Bulb Shape
- T8
- CRI
- 85
- Light Color
- White
- Color Temperature
- 4,100 K
- Rated Life
- 40,000 hr
- Bulb Housing
- Glass
- Lighting Technology
- Flourescent
- Lumens
- 2500
- Wattage Equivalency
- 25 W
Description
25W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescentlamp, 4100K color temperature, rare earth phosphor, 85 CRI, s
Restrictions
This item has been restricted from sale in the following states:
VT, CA, CO, RI, OR, ME, HI, MN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.