Zoro Homepage

26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish

  • Mfr # S6726

  • Zoro # G0955019


product price: $7.99
/ea

Key Features

Voltage
120 volts
Watts
26 W
Bulb Base Type
G24d-3 (2-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6726
Zoro #
G0955019
UPC #
046135207105
Country of Origin
China

Dimensions

Maximum Overall Length
6.81 in
Overall Length
6.81 in
Bulb Dia.
0.5 in
Nominal Length
6.81 in.

Description

Bulb,CFL,26W,T4,G24d-3 Base,Double Twin, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.