Zoro Homepage

32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish

  • Mfr # S6750

  • Zoro # G0955299


product price: $13.89
/ea

Key Features

Watts
32 W
Bulb Shape
T4
Bulb Housing
Unavailable
Dimmable
Non-Dimmable
Rated Life
12000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6750
Zoro #
G0955299
UPC #
046135208843
Country of Origin
China

Dimensions

Maximum Overall Length
5.59 in
Overall Length
5.59 in
Bulb Dia.
2 in
Nominal Length
5.6 inches

Details

Item
Bulb,CFL,32W,T4,GX24q-3,4-Pin,Base,Tri
Watts
32 W
Bulb Base Type
GX24q-3 (4-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
Warm White
Dimmable
Non-Dimmable
Lumens
2400L
Rated Life
12000
Light Technology
Compact Fluorescent
Wattage Equivalency
3800W HAL
Color Rendering Index
82
Energy Star Compliant
No
Bulb Finish
White
Bulb Beam Angle
360 Degrees
Housing Color
White
Features
Lensed Lamp
Incandescent Wattage Equivalency
3800W HAL

Description

Bulb,CFL,32W,T4,GX24q-3,4-Pin,Base,Tri, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.