Zoro Homepage

35W AR111 Halogen Light Bulb - G53 Base - Clear Finish

  • Mfr # S4686

  • Zoro # G0958117


product price: $28.19
/ea

Key Features

Light Technology
Halogen
Bulb Shape
AR111
Bulb Base Type
G53
Light Appearance
Warm White
Watts
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4686
Zoro #
G0958117
UPC #
046135551109
Country of Origin
Slovenia

Dimensions

Length
2.31 in
Diameter
4.38 in
Light Bulb Dia.
4.38 in
Max. Overall Bulb Length
2.31 in

Details

Light Technology
Halogen
Bulb Shape
AR111
Bulb Base Type
G53
Light Appearance
Warm White
Watts
35 W
Item
Bulb,Halogen,35W,AR111,G53 Base,ALR Alum
Bulb Finish
Clear
Light Distribution
Spot
Bulb Amps
2.917A
Housing Color
Silver
Average Bulb Life
3000
Standards
Dry Rating
Material
Glass / Metal
Voltage
12V
Application
Lighting
Beam Angle - Vehicle Lighting
8
Color Temperature
2900K
Bulb Color Temp.
2900K
Dimmable
Yes
Finish
Clear
Bulb Beam Angle
8 Degrees
Lamp Filament
C-8
CRI
100
Center Beam Candlepower
14000
Location Rating
Dry

Description

Bulb,Halogen,35W,AR111,G53 Base,ALR Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.