Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36W T5 LED Light Bulb - 2G11 Base - White Finish

  • Mfr # S6765

  • Zoro # G0955369


product price: $12.77
/ea

Key Features

Watts
36W
Bulb Shape
T5
Bulb Housing
Unavailable
Dimmable
Non-Dimmable
Lumens
2900L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6765
Zoro #
G0955369
UPC #
046135205835
Country of Origin
Italy

Dimensions

Length
16.59 in
Bulb Dia.
1.75 in

Details

Item
Bulb,CFL,36W,T5,2G11 Base,Twin Tube Long
Watts
36W
Bulb Base Type
2G11
Bulb Shape
T5
Bulb Housing
Unavailable
Color Temperature
4100K
Dimmable
Non-Dimmable
Lumens
2900L
Rated Life
12000
Light Technology
LED
Energy Star Compliant
No
Standards
ANSI C78.901 - 2001
Color Rendering Index
82
Wattage Equivalency
3800W HAL
Bulb Finish
White
Bulb Beam Angle
360 Degrees
Incandescent Wattage Equivalency
3800W

Description

Bulb,CFL,36W,T5,2G11 Base,Twin Tube Long, LED, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.