40 Watt, T12 Rapid Start FL Lamp, 4100K, 88CRI, ECOLOGIC. High CRI lamps
- Mfr # F40T12941ECO230/22435
- Zoro # G123777626
product price:Â
$
6.49
/ea
Sold in multiples of 30 for
$194.70
Key Features
Bulb Base Type
Medium Bipin
Color Temp
4100 K
Watts
40 W
Rated Life
20,000 hr
Bulb Dia.
1.591 inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F40T12941ECO230/22435
- Zoro #
- G123777626
- UPC #
- -
- Country of Origin
- Indonesia
- Bulb Base Type
- Medium Bipin
- Color Temp
- 4100 K
- Watts
- 40 W
- Rated Life
- 20,000 hr
- Bulb Shape
- T12
- Lumens
- 2600
- Color Rendering Index
- 90
- Light Color
- White
- Lighting Technology
- Flourescent
- Bulb Housing
- Glass
- Color Temperature
- 4,100 K
- CRI
- 88
- Wattage Equivalency
- 40 W
Dimensions
- Bulb Dia.
- 1.591 inches
- Overall Length
- 48.000 inches
Description
40 Watt,T12 Rapid Start Fluorescent Lamp, 4100K Color Temperature, 88CRI, ECOLOGIC. VIVID Color: High CRI lamps for color critic
Restrictions
This item has been restricted from sale in the following states:
VT, CO, HI, MA, DC, OR, WA, NJ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.