Zoro Homepage

40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish

  • Mfr # S4357

  • Zoro # G0958905


product price: $8.95
/ea

Key Features

Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Application
Lighting
Bulb Amps
0.333A
Average Bulb Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4357
Zoro #
G0958905
UPC #
046135570223
Country of Origin
Germany

Dimensions

Light Bulb Dia.
0.5 in
Length
1.78 in

Details

Bulb Shape
T4
Bulb Base Type
G9 Double Loop
Item
Bulb,Halogen,40W,T4,Double Loop Base,Bi
Application
Lighting
Bulb Amps
0.333A
Average Bulb Life
2000
Bulb Finish
Clear
Material
Glass / Metal
Standards
Dry Rating
Voltage
120V
Lumens
500L
Beam Angle - Vehicle Lighting
360
Bulb Color Temp.
2900K
Dimmable
Yes
Location Rating
Dry
Filament Type
CC-2V
CRI
100

Description

Bulb,Halogen,40W,T4,Double Loop Base,Bi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.