Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40W T5 LED Light Bulb - 2G11 Base - White Finish

  • Mfr # S6767

  • Zoro # G0955518


product price: $14.65
/ea

Key Features

Watts
40W
Bulb Shape
T5
Bulb Housing
Unavailable
Dimmable
Non-Dimmable
Rated Life
20000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6767
Zoro #
G0955518
UPC #
046135205859
Country of Origin
China

Dimensions

Length
22.5 in
Bulb Dia.
1.75 in

Details

Item
Bulb,CFL,40W,T5,2G11 Base,Twin Tube Long
Watts
40W
Bulb Base Type
2G11
Bulb Shape
T5
Bulb Housing
Unavailable
Color Temperature
3500K
Dimmable
Non-Dimmable
Lumens
3150L
Rated Life
20000
Light Technology
Compact Fluorescent
Color Rendering Index
82
Bulb Beam Angle
360 Degrees
Energy Star Compliant
No
Standards
ANSI C78.901 - 2001
Wattage Equivalency
3800W HAL
Bulb Finish
White

Description

Bulb,CFL,40W,T5,2G11 Base,Twin Tube Long, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.