Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

750W BT37 HID Light Bulb - Mogul Base - Clear Finish

  • Mfr # S5133

  • Zoro # G0961924


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
BT37
Max. Overall Bulb Length
11.5 in
Watts
750W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5133
Zoro #
G0961924
UPC #
046135675478
Country of Origin
Mexico

Dimensions

Max. Overall Bulb Length
11.5 in
Bulb Dia.
4.63 in

Details

Bulb Base Type
Mogul
Bulb Beam Angle
360°
Bulb Shape
BT37
Watts
750W
Item
Bulb,HID,750,BT37,Mogul Base,High Pressu
Color Rendering Index
22
Bulb Finish
Clear
Lumens
105000L
Standards
Dry Rating
Bulb Technology
HID
Dimmable
Non-Dimmable
Location Rating
Dry
Material
Glass / Metal
Application
Lighting
Color Temperature
2100K
Rated Life
24,000 hr
Average Light Bulb Life
24000 hrs
Voltage
120.00 volts

Description

Bulb,HID,750,BT37,Mogul Base,High Pressu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.