Zoro Homepage

750W BT37 HID Light Bulb - Mogul Extended Base - Clear Finish

  • Mfr # S4390

  • Zoro # G0961854


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
Mogul Extended
Bulb Beam Angle
360°
Bulb Shape
BT37
Max. Overall Bulb Length
11.5 in
Watts
750W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4390
Zoro #
G0961854
UPC #
046135647871
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
11.5 in
Bulb Dia.
4.63 in

Description

Bulb,HID,750,BT37,Mogul Extended Base,Me

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.