Zoro Homepage

7W T4 LED Light Bulb - 2G7 Base - White Finish

  • Mfr # S6413

  • Zoro # G0956087


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Watts
7W
Bulb Base Type
2G7
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6413
Zoro #
G0956087
UPC #
046135203121
Country of Origin
Italy

Dimensions

Length
4.5 in
Bulb Dia.
1.5 in

Details

Item
Bulb,CFL,7W,T4,2G7 Base,Single Twin 4 Pi
Watts
7W
Bulb Base Type
2G7
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
400L
Rated Life
10000
Light Technology
Compact Fluorescent
Wattage Equivalency
3800W HAL
Bulb Finish
White
Energy Star Compliant
No
Bulb Beam Angle
360 Degrees
Color Rendering Index
82
Standards
IEC 60901- 2007

Description

Bulb,CFL,7W,T4,2G7 Base,Single Twin 4 Pi, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.