Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7W T4 LED Light Bulb - 2G7 Base - White Finish

  • Mfr # S6414

  • Zoro # G0956123


product price: $7.99
/ea

Key Features

Watts
7 W
Bulb Base Type
2G7
Bulb Shape
T4
Bulb Housing
Unavailable
Dimmable
Non-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6414
Zoro #
G0956123
UPC #
046135203169
Country of Origin
Italy

Dimensions

Maximum Overall Length
4.5 in
Overall Length
4.5 in
Nominal Length
4.5 inches
Bulb Dia.
1.5 in

Details

Item
Bulb,CFL,7W,T4,2G7 Base,Single Twin 4 Pi
Watts
7 W
Bulb Base Type
2G7
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
Cool White
Dimmable
Non-Dimmable
Lumens
400L
Rated Life
10,000 hrs
Light Technology
Compact Fluorescent
Wattage Equivalency
3800W HAL
Bulb Finish
White
Bulb Beam Angle
360 Degrees
Energy Star Compliant
No
Standards
IEC 60901- 2007
Color Rendering Index
82
Housing Color
White
Features
Lensed Lamp
Incandescent Wattage Equivalency
3800W HAL

Description

Bulb,CFL,7W,T4,2G7 Base,Single Twin 4 Pi, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.