Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish

  • Mfr # S6706

  • Zoro # G0956507


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Watts
9W
Bulb Shape
T4
Bulb Housing
Unavailable
Dimmable
Non-Dimmable
Lumens
580L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6706
Zoro #
G0956507
UPC #
046135212727
Country of Origin
China

Dimensions

Length
6.5 in
Bulb Dia.
1.25 in

Details

Item
Bulb,CFL,9W,T4,G23 Base,Single Twin 2 Pi
Watts
9W
Bulb Base Type
G23 (2-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
2700K
Dimmable
Non-Dimmable
Lumens
580L
Rated Life
10000
Light Technology
Compact Fluorescent
Bulb Finish
White
Bulb Beam Angle
360 Degrees
Energy Star Compliant
No
Color Rendering Index
82
Indoor/Outdoor Usage
Indoor
Wattage Equivalency
3800W HAL
Maximum Operating Temperature
135 degrees F

Description

Bulb,CFL,9W,T4,G23 Base,Single Twin 2 Pi, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, OR, VT, RI, MN, ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.