Zoro Homepage

9W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish

  • Mfr # S6707

  • Zoro # G0956543


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Voltage
120 volts
Watts
9 W
Bulb Base Type
G23 (2-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6707
Zoro #
G0956543
UPC #
046135203336
Country of Origin
Italy

Dimensions

Maximum Overall Length
6.5 in
Nominal Length
6.5 in.
Bulb Dia.
1.25 in
Overall Length
6.5 in

Details

Item
Bulb,CFL,9W,T4,G23 Base,Single Twin 2 Pi
Voltage
120 volts
Watts
9 W
Bulb Base Type
G23 (2-Pin)
Bulb Shape
T4
Bulb Housing
Unavailable
Color Temperature
Neutral White
Dimmable
Non-Dimmable
Lumens
580L
Rated Life
10,000 hrs
Light Technology
Compact Fluorescent
Color Rendering Index
82
Bulb Finish
White
Bulb Beam Angle
360 Degrees
Wattage Equivalency
3800W HAL
Energy Star Compliant
No
Features
Lensed Lamp
Housing Color
Silver
Incandescent Wattage Equivalency
3800W HAL

Description

Bulb,CFL,9W,T4,G23 Base,Single Twin 2 Pi, Wattage Equivalency 3800W HAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.