Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Area Dusk to Dawn Light, 12 in H
- Mfr # AREADTD1A/ARM/24
- Zoro # G516608247
product price:Â
$
27.69
/ea
Key Features
Overall Height
12 in
Compatible Manufacturer Part Number
60110, 60111, 60238, 60239
Overall Width
1 5/8 in
Accessory Type
Area Dusk to Dawn Light Arm
Compatible Product Type
Area Dusk to Dawn Light Arm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AREADTD1A/ARM/24
- Zoro #
- G516608247
- UPC #
- 046135601279
- Country of Origin
- China
- Compatible Manufacturer Part Number
- 60110, 60111, 60238, 60239
- Item
- Area Dusk to Dawn Light
- Accessory Type
- Area Dusk to Dawn Light Arm
- Compatible Product Type
- Area Dusk to Dawn Light Arm
- Compatible Series
- AREADTD
Dimensions
- Overall Height
- 12 in
- Overall Width
- 1 5/8 in
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Description
Area Dusk to Dawn Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.