Zoro Homepage

Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin

  • Mfr # S6419

  • Zoro # G0953253


product price: $7.19
/ea

Key Features

Watts
13 W
Bulb Shape
T4
Dimmable
No
Lumens
800
Rated Life
10000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6419
Zoro #
G0953253
UPC #
046135203183
Country of Origin
China

Dimensions

Length
6.2 inches

Details

Item
Compact LED Bulb
Watts
13 W
Bulb Shape
T4
Color Temperature
4100
Dimmable
No
Lumens
800
Rated Life
10000 hours
Light Technology
LED
Wattage Equivalency
3800W HAL
Color Rendering Index
82
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

Bulb,CFL,13W,T4,2GX7,4-Pin,Base,Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.