Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin

  • Mfr # S6754

  • Zoro # G0955579


product price:  $15.17
/ea

Key Features

Watts
42 W
Bulb Shape
T4
Dimmable
No
Lumens
3200
Rated Life
16000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6754
Zoro #
G0955579
UPC #
046135208881
Country of Origin
China

Dimensions

Length
6.5 inches

Details

Item
Compact LED Bulb
Watts
42 W
Bulb Base Type
4-Pin (GX24q)
Bulb Shape
T4
Color Temperature
3000K
Dimmable
No
Lumens
3200
Rated Life
16000 hours
Light Technology
LED
Standards
IEC 60901- 7442
Wattage Equivalency
3800W HAL
Color Rendering Index
82
Dimming Method
No Dimming
Dimming Type
No Dimming

Description

Bulb,CFL,42W,T4,GX24q-4,4-Pin,Base,Tri

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.