Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, Halogen, 1000W, PAR64, Mogul End Prong Base, Sealed Beam, Narrow Spot

  • Mfr # S4671

  • Zoro # G0956683


product price: $59.39
/ea

Key Features

Bulb Base Type
External Mogul End Prong GX16D
Watts
1000 W
Lumens
19400 lm
Diameter
8 in
Bulb Type
PAR64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4671
Zoro #
G0956683
UPC #
046135562068
Country of Origin
United States

Dimensions

Diameter
8 in

Details

Bulb Base Type
External Mogul End Prong GX16D
Watts
1000 W
Item
Bulb,Halogen,1000W,PAR64,Mogul End Prong
Lumens
19400 lm
Bulb Type
PAR64
Voltage
120V
Average Bulb Life
4000 hr
Color Temperature
2950K
Beam Type
NSP
CRI
100

Description

Bulb,Halogen,1000W,PAR64,Mogul End Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.