Bulb, Incandescent, 300W, PAR56, Mogul End Prong Base, Sealed Beam
Mfr # S4963
Zoro # G0964645
product price: $38.89
/eaKey Features
Voltage
120
Watts
300
Bulb Color Temp.
2850
Light Bulb Dia.
7"
Bulb Finish
Reflector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S4963
Zoro #
G0964645
UPC #
046135149474
Country of Origin
United States
Dimensions
Light Bulb Dia.
7"
Details
Item
Bulb,Incandescent,300W,PAR56,Mogul End P
Voltage
120
Watts
300
Bulb Color Temp.
2850
Bulb Finish
Reflector
Average Bulb Life
2000
Bulb Type
PAR56
Lamp Base
Mogul End Prong
Color Rendering Index
100 CRI
Luminous Flux (lm)
3840
Description
Bulb,Incandescent,300W,PAR56,Mogul End P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.