Zoro Homepage

Bulb, Incandescent, 500W, PAR64, Mogul End Prong Base, Sealed Beam

  • Mfr # S4351

  • Zoro # G0966343


product price: $50.29
/ea

Key Features

Voltage
120
Watts
500
Bulb Color Temp.
2850
Bulb Type
PAR64
Bulb Finish
Reflector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4351
Zoro #
G0966343
UPC #
046135149351
Country of Origin
United States

Dimensions

Light Bulb Dia.
8"

Details

Item
Bulb,Incandescent,500W,PAR64,Mogul End P
Voltage
120
Watts
500
Bulb Color Temp.
2850
Bulb Type
PAR64
Bulb Finish
Reflector
Average Bulb Life
2000
Lamp Base
External Mogul End Prong GX16D
Color Rendering Index
100 CRI
Luminous Flux (lm)
6500

Description

Bulb,Incandescent,500W,PAR64,Mogul End P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.