Zoro Homepage

Bulb, LED, 8.5 watt, 120/277 volt, 2/4-Pin

  • Mfr # 41691

  • Zoro # G715628442


product price: $16.65
/ea
Sold in multiples of 24 for $399.60

Key Features

Equivalent Lamp Power
26
Color Temperature
3000 K
Dimmable
no
Bulb Glass Type
PLASTICS
Dimensions (in)
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41691
Zoro #
G715628442
UPC #
046135416910
Country of Origin
China

Dimensions

Dimensions (in)
1.31 in

Details

Equivalent Lamp Power
26
Color Temperature
3000 K
Dimmable
no
Bulb Glass Type
PLASTICS
Standards
CSA,cULus
Operating Temperature (°C)
-20 to+40 °C
Life Time (L70)
50000
Bulb Shape
T4X2
Operating Temperature (°C)
-20 to+40 °C

Description

Bulb,LED,8.5 watt,120/277 volt, 2/4-Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.