Zoro Homepage

Bulb, LED3.5PBG23H827AB

  • Mfr # 42060

  • Zoro # G415709779


product price: $8.15
/ea
Sold in multiples of 24 for $195.60

Key Features

Color Rendering Index
82
Dimmable
no
Color Temperature
2700
Bulb Shape
T4
Watts
3.5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42060
Zoro #
G415709779
UPC #
046135420603
Country of Origin
China

Dimensions

Dimensions (in)
1.3 in

Details

Color Rendering Index
82
Dimmable
no
Color Temperature
2700
Bulb Shape
T4
Watts
3.5 W
Life Time (L70)
50000
Standards
CSA,cULus
Rated Life
50000
Bulb Finish
Frosted
Bulb Glass Type
PLASTICS
Equivalent Lamp Power
7
Lumens (lm)
330
Bulb Base Type
G23
Voltage
120 V

Description

Bulb,LED3.5PBG23H827AB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.