Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canopy Square, LED, 2500 lm

  • Mfr # CANOPYS4BS060UNVD8SC2G5BZD

  • Zoro # G616065872


product price: $186.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Color Rendering Index
80
Standards
cULus
Housing Material
Aluminum
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANOPYS4BS060UNVD8SC2G5BZD
Zoro #
G616065872
UPC #
046135625503
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
10 in
Overall Depth
10 in
Overall Height
4 3/16 in
Nominal Length
10.00 in
Length
10.00 in
Dimensions
10x10x4.17 in
Width
10 in
Height
4.17 in

Details

IP Rating
IP65
Color Rendering Index
80
Standards
cULus
Housing Material
Aluminum
Voltage
120 V
Rated Life
100,000 hr
Color Temperature
3000/4000/5000
Housing Color
Bronze
Item
Canopy Square
Operating Temperature - Maximum
113 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Fixture Wattage
60 W
Lumen Selectable
Selectable
Low Pressure Sodium Wattage Equivalency
150 W
Includes Lamp
Integrated
Light Distribution Type - IESNA
Type V
High Pressure Sodium Wattage Equivalency
150 W
Color Selectable
Selectable
Power Source
Hardwired
Metal Halide Wattage Equivalency
150 W
Light Technology
LED
For Location
Outdoor
Incandescent Wattage Equivalency
400 W
Light Output
7,500 lm
Housing Finish
Aluminum
Operating Temperature (°C)
-30 to +45 °C
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
125 lm/W
CRI
80
Lumens (lm)
5000/6250/7500
Service Life Rating
100000
Type
Garage
Color Temp.
3000/4000/5000
Power Factor
≥0.90
Lumens Per Watt
125 lm/W
Fixture Rated Life
100000
Watts
40.00/50.00/60.00 W
Mounting
Surface
Lamp Life
100000
Lamp Type
SMD
Max. Fixture Wattage
40.00/50.00/60.00 W
Luminaire Type
Garage
Description/Special Features
Canopy Square 10", Wattage Selectable 40W/50W/60W , 80+Cri, Cct Selectable, Garage Optics, Bronze Painted, Daylight/Motion Sensor, Taa Compliant
Total Harmonic Distortion (THD)
< 20 %
Indoor/Outdoor
Outdoor
Lumens
5000/6250/7500
Luminaire Finish
Bronze
Operating Temperature (°C)
-30 to +45 °C

Description

Canopy Square, Color Temperature 3000K, Color Rendering Index 80, Fixture Wattage 60 W, Voltage 120 to 277V AC, Light Technology LED, Fixture Shape Square, Rated Life 100,000 hr, Includes Lamp Integrated, Standards FCC, High DLC, cULus, RoHS, FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.