Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canopy Square, LED, 7500 lm

  • Mfr # CANOPYS4AS040UNHD8SC2C5BZ

  • Zoro # G216065814


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Rated Life
100,000 hr
Housing Color
Bronze
Color Rendering Index
80
IP Rating
IP65
Color Temperature
3000/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANOPYS4AS040UNHD8SC2C5BZ
Zoro #
G216065814
UPC #
046135625541
Country of Origin
Viet Nam

Dimensions

Overall Depth
8 in
Overall Height
3 11/16 in
Manufacturers Warranty Length
5 yr
Overall Width
8 in
Height
3.66 in
Dimensions
7.99x7.99x3.66 in
Nominal Length
7.99 in
Length
7.99 in
Width
7.99 in

Details

Rated Life
100,000 hr
Housing Color
Bronze
Color Rendering Index
80
IP Rating
IP65
Item
Canopy Square
Color Temperature
3000/4000/5000
Housing Material
Aluminum
Standards
cULus
Voltage
120 V
Power Source
Hardwired
Fixture Wattage
40 W
Operating Temperature - Minimum
-22 Degrees F
Lumen Selectable
Selectable
High Pressure Sodium Wattage Equivalency
100 W
Incandescent Wattage Equivalency
100 W
Light Technology
LED
Includes Lamp
Integrated
Color Selectable
Selectable
Low Pressure Sodium Wattage Equivalency
100 W
Operating Temperature - Maximum
113 Degrees F
Metal Halide Wattage Equivalency
100 W
Light Distribution Type - IESNA
Type V
Light Output
5,000 lm
Color Temp.
3000/4000/5000
Housing Finish
Aluminum
Lamp Type
SMD
Total Harmonic Distortion (THD)
< 20 %
Lumens Per Watt
125 lm/W
Luminaire Finish
Bronze
Description/Special Features
Canopy Square 8, Wattage Selectable 20W/30W/40W, 120-347V, 0-10V Dim, 80+Cri, Cct Selectable, Canopy Optics, Bronze Painted
Efficacy (LPW)
125 lm/W
Luminaire Type
Canopy
Fixture Rated Life
100000
Operating Temperature (°C)
-30 to +45 °C
Power Factor
≥ 0.90
Type
Canopy
Max. Fixture Wattage
20.00/30.00/40.00 W
Total Harmonic Distortion
< 20 %
Lamp Life
100000
Indoor/Outdoor
Outdoor
Mounting
Surface
Lumens (lm)
2500/3750/5000
Lumens
2500/3750/5000
Service Life Rating
100000
CRI
80
Watts
20.00/30.00/40.00 W
Operating Temperature (°C)
-30 to +45 °C

Description

Canopy Square, Color Temperature 3000K, Color Rendering Index 80, Fixture Wattage 40 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Square, Rated Life 100,000 hr, Includes Lamp Integrated, Standards FCC, High DLC, cULus, RoHS, FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.