Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canopy Square, LED, 7500 lm

  • Mfr # CANOPYS4BS075UNHD8SC2C5BZ

  • Zoro # G616065797


product price: $150.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Rated Life
100,000 hr
Housing Color
Bronze
Standards
cULus
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CANOPYS4BS075UNHD8SC2C5BZ
Zoro #
G616065797
UPC #
046135625558
Country of Origin
Viet Nam

Dimensions

Overall Width
10 in
Manufacturers Warranty Length
5 yr
Overall Depth
10 in
Overall Height
4 3/16 in
Dimensions
10x10x4.17 in
Nominal Length
10.00 in
Height
4.17 in
Width
10 in
Length
10.00 in

Details

IP Rating
IP65
Rated Life
100,000 hr
Housing Color
Bronze
Item
Canopy Square
Standards
cULus
Voltage
120 V
Housing Material
Aluminum
Color Rendering Index
80
Color Temperature
3000/4000/5000
Operating Temperature - Minimum
-22 Degrees F
Fixture Wattage
75 W
Operating Temperature - Maximum
113 Degrees F
Power Source
Hardwired
Color Selectable
Selectable
Low Pressure Sodium Wattage Equivalency
125 W
Light Technology
LED
High Pressure Sodium Wattage Equivalency
125 W
Light Distribution Type - IESNA
Type V
Includes Lamp
Integrated
Metal Halide Wattage Equivalency
125 W
Lumen Selectable
Selectable
Incandescent Wattage Equivalency
400 W
Light Output
9,375 lm
CRI
80
Luminaire Finish
Bronze
Total Harmonic Distortion
< 20 %
Lumens (lm)
5000/7500/9375
Efficacy (LPW)
125 lm/W
Housing Finish
Aluminum
Mounting
Surface
Indoor/Outdoor
Outdoor
Lumens Per Watt
125 lm/W
Power Factor
≥ 0.90
Color Temp.
3000/4000/5000
Type
Canopy
Description/Special Features
Canopy Square 10, Wattage Selectable 40W/60W/75W, 120-347V, 0-10V Dim, 80+Cri, Cct Selectable, Canopy Optics, Bronze Painted
Lumens
5000/7500/9375
Luminaire Type
Canopy
Operating Temperature (°C)
-30 to +45 °C
Max. Fixture Wattage
40.00/60.00/75.00 W
Service Life Rating
100000
Total Harmonic Distortion (THD)
< 20 %
Watts
40.00/60.00/75.00 W
Fixture Rated Life
100000
Lamp Life
100000
Lamp Type
SMD
Operating Temperature (°C)
-30 to +45 °C

Description

Canopy Square, Color Temperature 3000K, Color Rendering Index 80, Fixture Wattage 75 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Square, Rated Life 100,000 hr, Includes Lamp Integrated, Standards FCC, High DLC, cULus, RoHS, FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.