Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCTSlctbleLEDFltPnl, 2ftL, 2ftW

  • Mfr # PANELF3B018UNVD8SC722GWH 4/CS 1/SKU

  • Zoro # G816557504


product price: $88.45
/ea
Sold in multiples of 4 for $353.80
Free Shipping & Returns

Key Features

Rated Life
50000
CRI
80
Fixture Housing Material
Aluminum|Steel
Fixture Type - Decorative and Surface Mount Fixtures
Recessed/Suspended/Surface
Dimensions
23.82x23.82x1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PANELF3B018UNVD8SC722GWH 4/CS 1/SKU
Zoro #
G816557504
UPC #
046135627026
Country of Origin
Mexico

Dimensions

Dimensions
23.82x23.82x1.7 in
Height
1.70 in
Width
23.82 in
Nominal Length
23.82 in

Details

Item
Panel
Rated Life
50000
CRI
80
Fixture Housing Material
Aluminum|Steel
Fixture Type - Decorative and Surface Mount Fixtures
Recessed/Suspended/Surface
Lumens
2400
Finish
White
Total Harmonic Distortion
< 20 %
Indoor/Outdoor Usage
Indoor
Watts
18 W
Efficacy (LPW)
133 lm/W
Color Temperature
3500/4000/5000
Power Factor
≥ 0.90
Voltage
120 V

Description

CCT Selectable LED Flat Panel 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.