
CCTSlctbleLEDFltPnl, 4ftL, 2ftW
Mfr # PANELF3B024UNVD8SC724GWH 4/CS 1/SKU
Zoro # G416557522
product price: $120.99
/eaSold in multiples of 4 for $483.96
Free Shipping & Returns
Key Features
Efficacy (LPW)
133 lm/W
Indoor/Outdoor Usage
Indoor
Nominal Length
47.80 in
Lumens
3200
Fixture Type - Decorative and Surface Mount Fixtures
Recessed/Suspended/Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PANELF3B024UNVD8SC724GWH 4/CS 1/SKU
Zoro #
G416557522
UPC #
046135627019
Country of Origin
Mexico
Dimensions
Nominal Length
47.80 in
Dimensions
47.8x23.82x1.6 in
Height
1.60 in
Width
23.82 in
Details
Item
Panel
Efficacy (LPW)
133 lm/W
Indoor/Outdoor Usage
Indoor
Lumens
3200
Fixture Type - Decorative and Surface Mount Fixtures
Recessed/Suspended/Surface
Color Temperature
3500/4000/5000
Fixture Housing Material
Aluminum|Steel
Power Factor
≥ 0.90
CRI
80
Rated Life
50000
Voltage
120 V
Watts
24 W
Total Harmonic Distortion
< 20 %
Finish
White
Description
CCT Selectable LED Flat Panel 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.