Zoro Homepage

CFL, 13 W, T4, 2-Pin (GX23)

  • Mfr # CF13DS/827/ECO

  • Zoro # G8180648


product price: $2.69
/ea
Sold in multiples of 50 for $134.50

Key Features

Voltage
59V AC
Watts
13 W
Bulb Base Type
GX23
Bulb Shape
T4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF13DS/827/ECO
Zoro #
G8180648
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 1/8 in
Diameter (in)
0.47 in

Details

Item
Compact Fluorescent Bulb
Voltage
59V AC
Watts
13 W
Bulb Base Type
GX23
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
800 lm
Rated Life
10,000 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Rough Service
No
Bulb Power Source
Plug and Play
Three-Way
No
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Bulb Finish
Frosted
Color Rendering Index
82
Standards
TCLP Compliant
Bulb Designation
CF13DS/827/ECO
Amps
0.18 A
Bulb Beam Angle
360 Degrees
Light Color
White
Incandescent Wattage Equivalency
60 W
Nominal Wattage (W)
13 W
Color Temperature/CCT (K)
2700
Initial Lumens at 25C
800

Description

Compact Fluorescent Bulb, Bulb Base Type 2-Pin (GX23), Bulb Finish Frosted, Trade Number CF13DS/827/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 59V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White, Overall Length 7 1/8 in, Rated Life 10,000 hr

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.