Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFL, 13 W, T4, 4-Pin (2GX7)

  • Mfr # 20314

  • Zoro # G000690178


product price: $4.65
/ea

Key Features

Voltage
46V AC
Watts
13 W
Bulb Base Type
4-Pin (2GX7)
Bulb Shape
T4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20314
Zoro #
G000690178
UPC #
046135203145
Country of Origin
China

Dimensions

Overall Length
6 1/8 in
Bulb Dia.
0.000 inches
Nominal Length
6.2 inches

Details

Item
Compact Fluorescent Bulb
Voltage
46V AC
Watts
13 W
Bulb Base Type
4-Pin (2GX7)
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
800 lm
Rated Life
10,000 hr
Light Technology
Fluorescent
Bulb Designation
CF13DS/E/827
Light Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
No
Bulb Power Source
Requires Separate Ballast
Rough Service
No
Standards
TCLP Compliant
Bulb Start Type
Electronic
Bulb Finish
Frosted
Bulb Beam Angle
360 Degrees
Color Rendering Index
82
Bulb Primary Application
General Purpose
Three-Way
No
Amps
0.17 A
Incandescent Wattage Equivalency
60 W

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (2GX7), Bulb Finish Frosted, Trade Number CF13DS/E/827, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 60 W, Lumens 800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 46V AC, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Requires Separate Ballast, Light Color White, Bulb Start Type Electronic

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.